Pomona Electronics Combo Wrist Strap and Footwear Tester with Foot Plate

Representative image only.

Pomona Electronics Combo Wrist Strap and Footwear Tester with Foot Plate

Pomona Electronics | Mfr: SCTEST2| Item: UX-20051-09

Devices to monitor operator's path-to-ground both continuously and as needed

$555.30USD / Each
$617.00USD / Each

$555.30USD / Each
$617.00USD / Each
Product Description

Key Features

  • Quickly test all personal grounding devices with the combo wrist strap and footwear tester
  • Continuously monitor a worksurface path-to-ground of less than 10 MΩ with the multi-mount continuous monitor
  • Protect operator's with static free floor mats and foot straps
  • To test operator’s path-to-ground to determine the personal grounding device is functioning correctly
  • Separate test circuits for wrist straps and foot grounders by means of a rocker switch, allowing the operator to quickly test all personal grounding devices
  • A green light indicates that the wrist strap or footwear is passing
  • Red and yellow lights plus an audible alarm indicate when the wrist strap or footwear is failing; if failure occurs, the tester will also display if the grounding device’s resistance is too low or too high
  • May also be used to test smocks or garments that feature a grounding mechanism for operators using a coiled cord connection
  • Includes a stainless steel foot plate to test foot grounders
  • Footplate has a molded insulative backplate with beveled edges, isolating the operator from the flooring to ensure accurate testing
  • Calibrated with accepted procedures and standards traceable to the National Institute of Standards and Technology (NIST) and includes a NIST certificate
  • 1 year warranty

More About this Item

Working with static sensitive devices? Pomona enables you to work with confidence. Multiple options allow you to build out a kit that works for you and protects your devices from damage due to static electricity.

1 Year Warranty
Specifications
  • Height (in)1 1/2
  • Length (in)3 19/64
  • Width (in)5 19/32
  • Height (cm)3.8
  • Length (cm)8.4
  • Width (cm)14.2
  • Battery1 9V (included)
  • DescriptionCombo Wrist Strap and Footwear Tester with Foot Plate
  • Warranty1 year
Reviews
Q&A