Pomona Electronics Foot Grounder, Heel Strap with 1 MΩ Resistor

Representative image only.

Pomona Electronics Foot Grounder, Heel Strap with 1 MΩ Resistor

Pomona Electronics | Mfr: HLSTRP1| Item: UX-20051-08

Devices to monitor operator's path-to-ground both continuously and as needed

$21.60USD / Each
$24.00USD / Each

$21.60USD / Each
$24.00USD / Each
Product Description

Key Features

  • Quickly test all personal grounding devices with the combo wrist strap and footwear tester
  • Continuously monitor a worksurface path-to-ground of less than 10 MΩ with the multi-mount continuous monitor
  • Protect operator's with static free floor mats and foot straps
  • Provide a continuous ground path between an operator and a properly grounded ESD protected flooring
  • Designed with size adjustable material and expands to fit most shoe sizes comfortably and flexible during walking
  • Tear resistant rubber with inner scrim offers reinforced material that prevents tearing and increases the service life of the foot grounder
  • 30-inch long, 8 conductive strand nylon polyester ground tab provides reliable connection with operator’s sweat-layer
  • One MΩ resistor to protect the operator from accidental contact with equipment line voltage
  • 1 year warranty

More About this Item

Working with static sensitive devices? Pomona enables you to work with confidence. Multiple options allow you to build out a kit that works for you and protects your devices from damage due to static electricity.

This product is not recommended for use on equipment with operating voltage exceeding 250 VAC. For standing operations, personnel shall be grounded via a wrist strap system or by a flooring/footwear system. ESD footwear should be tested at least daily while worn. Heel and toe grounders shall be worn on both feet to insure effective use.

UL Listed.1 Year Warranty
Specifications
  • DescriptionFoot Grounder, Heel Strap with 1 MΩ Resistor
  • Warranty1 year
Reviews
Q&A