RADNOR® Reflective Mesh Safety Vest with Pocket and 2" Silver Reflective Tape, Hi-Viz Yellow, Class 2; Small/Medium

Representative image only.

RADNOR® Reflective Mesh Safety Vest with Pocket and 2" Silver Reflective Tape, Hi-Viz Yellow, Class 2; Small/Medium

Radnor | Mfr: RAD64055921| Item: UX-78900-79

Improve the ability to be seen for enhanced safety

$8.30USD / Each

$8.30USD / Each
Product Description

Key Features

  • Constructed of 100% ANSI polyester mesh
  • High-visibility yellow vest with 2” silver reflective tape provides enhances visibility
  • Meets ANSI Class 2 requirements
  • Size: Small/Medium

More About this Item

This Radnor® reflective mesh safety vest improves the ability to be seen. High-visibility safety vests are required in many different work environments such as construction, manufacturing, high traffic areas, and more. Yellow vest is designed with 2” reflective tape, one inner left chest pocket with hook-and-loop closure, and front hook-and-loop closure.

Specifications
  • SizeSmall/Medium
  • ColorYellow
  • ComplianceANSI Type Class 2
  • EmbroideredNo
  • DescriptionReflective Mesh Safety Vest with Pocket and 2" Silver Reflective Tape, Hi-Viz Yellow, Class 2; Small/Medium
Reviews
Q&A