The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer Illuminated Magnifier, LED, 1.75" Diameter, 4X

Representative image only.

Cole-Parmer Illuminated Magnifier, LED, 1.75" Diameter, 4X

Cole-Parmer | Item: EW-98766-58

LED lamps provide even light over surface being observed

$29.40USD / Each

$29.40USD / Each
Product Description

Includes

Two AA batteries.

Key Features

  • Choose the magnification level and diameter to suit your needs
  • Low-power, high-efficiency LED lamp improves battery life and performance

More About this Item

These powerful lighted magnifiers provide perfect-focus, highly defined view of surface details and illuminate uniformly over the field of observation. The LED lamp life is nearly 20 times that of a conventional incandescent illuminator—virtually eliminates bulb replacement. Other features include an ergonomic handle and rimless aspheric lens.

1 Year Warranty
Specifications
  • Magnification4x
  • Viewing Area1.75" (4.4 cm) diameter
  • LensSingle
  • Mounting TypeHandheld
  • Light SourceLED
  • Battery2 AA (included)
  • ColorBlack
  • DescriptionIlluminated Magnifier, 1.75" Dia., 4X; 1/Ea
Reviews
Q&A