TPI 635 Digital Manometer, 0/5psid Dual Input, 7 Selectable Units of Measure

Representative image only.

TPI 635 Digital Manometer, 0/5psid Dual Input, 7 Selectable Units of Measure

TPI | Mfr: 635| Item: UX-42500-23

$288.75USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$288.75USD / Each

Buy It Together

Current Item

TPI 635 Digital Manometer, 0/5psid Dual Input, 7 Selectable Units of Measure
TPI 635 Digital Manometer, 0/5psid Dual Input, 7 Selectable Units of Measure
4250023

$288.75USD / Each
+ +
TPI A774 Silicone Pressure Tubing, 6 feet
4250030

$13.80USD / Each
=
Total Price 482.30 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Measure pressure of air and natural gas
  • 655L measures pressure of non-corrosive water/liquid applications
  • Rugged extruded aluminum housing
  • Measure positive differential pressure
  • Push button zero for altitude correction
  • Seven selectable units of measure to choose from: mmHg, inHg, kPa, mBar, PSI, inH20, and mmH20
  • Backlight with auto shut off after 10 seconds
  • Auto shut off after 30 minutes (except REC mode) to save battery life
  • Easy-to-read LCD
  • Record function stores maximum and minimum readings
  • 3-year limited warranty
  • Data hold to freeze reading on LCD
  • 3 year warranty

More About this Item


    APPLICATIONS
  • Check for proper pressure in pneumatic systems
  • Check supply gas pressures
  • Check for proper pressures in clean rooms
  • Check industrial HVAC systems
  • Check operation of industrial pressure switches

3 Year Warranty
Specifications
  • Accuracy±0.2% full-scale + 3 digits
  • Min Pressure (PSID)-5
  • Max Pressure (PSID)5
  • Min Temperature (° F)32
  • Max Temperature (° F)104
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)60
  • CaseAluminum
  • Process Connection1/4" NPT(F) with 1/4" OD compression adapter
  • Unit Of Measurementmm Hg, " Hg, kPa, mBar, psi, " WC, mm WC
  • Display4-digit LCD
  • Battery Type1 9V (included)
  • Media CompatibilityAir and natural gas
  • Resolution0.01 psi
  • DescriptionDigital Manometer, 0/5psid Dual Input, 7 Selectable Units of Measure
  • Warranty3 year
Reviews
Q&A