Vaisala DRW236214SP Plastic Grid Filter for Hm41 and Hm45 Thermohygrometer Probes

Representative image only.

Vaisala DRW236214SP Plastic Grid Filter for Hm41 and Hm45 Thermohygrometer Probes

Vaisala | Mfr: DRW236214SP| Item: UX-37801-18

$57.10USD / Each
sign in for your price.

$57.10USD / Each
sign in for your price.

Buy It Together

Current Item

Vaisala DRW236214SP Plastic Grid Filter for Hm41 and Hm45 Thermohygrometer Probes
Vaisala DRW236214SP Plastic Grid Filter for Hm41 and Hm45 Thermohygrometer Probes
3780118

$57.10USD / Each
sign in for your price.
+ =
Total Price 1734.51 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Convenient parts and accessories for your thermohygrometer. Change capabilities, or keep a spare!

Two year warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1% RH; ±2% RH above 90% RH
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Temperature Accuracy±0.2°C
  • DescriptionPlastic Grid Filter for Hm41 and Hm45 Thermohygrometer Probes
  • Warranty2 year
Reviews
Q&A