Wika 332.54 4 4" High-Precision Test Gauge, 0 to 300 psi

Representative image only.

Wika 332.54 4 4" High-Precision Test Gauge, 0 to 300 psi

Wika | Mfr: 4220081| Item: UX-68432-22

$358.50USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$358.50USD / Each
sign in for your price.

Buy It Together

Current Item

Wika 332.54 4 4" High-Precision Test Gauge, 0 to 300 psi
Wika 332.54 4 4" High-Precision Test Gauge, 0 to 300 psi
6843222

$358.50USD / Each
sign in for your price.
+ =
Total Price 589.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Stainless Steel wetted parts - .025% Accuracy WIKA inspector’s test gauges are convenient for field calibrations. They have an accuracy of ±0.25% which meets ASME B40.1 Grade 3A. The mirrored band on the dial and the knife-edge pointer make it easy to take accurate readings from the gauge. These test gauges are supplied standard with a zippered, nylon carrying pouch.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Min Temperature (° F)-40
  • Max Temperature (° F)140
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)60
  • Wetted Materials316 SS
  • Case304 SS
  • Lens Materialsafety glass
  • Process Connection1/4" NPT, lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4" High-Precision Test Gauge, 0 to 300 psi
  • Warranty1 year
Reviews
Q&A