A&D Weighing SK-5001WPF Titan Compact Digital Washdown Scale, 5000g

Representative image only.

A&D Weighing SK-5001WPF Titan Compact Digital Washdown Scale, 5000g

A&D Weighing | Mfr: SK-5001WPF| Item: EW-11110-53

Call For Price

for an additional
$206.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing SK-5001WPF Titan Compact Digital Washdown Scale, 5000g
A&D Weighing SK-5001WPF Titan Compact Digital Washdown Scale, 5000g
1111053

Call For Price
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

$56.87USD / Each
$65.00USD / Each
=
Total Price 263.37 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 2 year warranty

More About this Item

FEATURES

  • Full Washdown IP-65/NEMA4 rated
  • Large easy-to-read 1'' LCD display
  • Portable battery power, AC Adapter option
  • National Sanitary Foundation (NSF) certified
  • Low Battery Indication with Auto Power Off (5 min.) to preserve battery life
  • Large, removable stainless steel pan (9'' x 7.5'')
  • Temperature Compensated
  • Full Scale Pushbutton Tare/Zero
  • 2 Year Warranty

Two year warranty
Specifications
  • Capacity (g)5000
  • Capacity (kg)5
  • Weighing Unitsg
  • Calibration TypeExternal
  • DescriptionTitan Compact Digital Washdown Scale, 5000g
  • Warranty2 Years
Reviews
Q&A