Abbeon HTAB-169 Humidity and Temperature Dial Indicator with Black Face and Brass Case

Representative image only.

Abbeon HTAB-169 Humidity and Temperature Dial Indicator with Black Face and Brass Case

Abbeon | Mfr: HTAB-169| Item: UX-37804-60

Available with a brass or stainless steel case perfect for indoor and outdoor use

$418.50USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$418.50USD / Each

Buy It Together

Current Item

Abbeon HTAB-169 Humidity and Temperature Dial Indicator with Black Face and Brass Case
Abbeon HTAB-169 Humidity and Temperature Dial Indicator with Black Face and Brass Case
3780460

$418.50USD / Each
+ + =
Total Price 1204.25 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Large easy-to-read 5" diameter dial
  • Case is drilled for wall mounting
  • No batteries or external power source required
  • Tested at three different humidity positions and includes a certificate of accuracy
  • 1 year warranty

More About this Item

These hygrometers are certified to be accurate within ± 3% RH. The dial indicates the complete range of 0 to 100% relative humidity. Each instrument has been tested at three different positions of the dial at temperatures ranging from 32 to 230F. The The large easy-to-read dial. The Durotherm humidity sensor is certified to be accurate within ±3% RH. This sensor is constructed of a man-made fiber that expands and contracts as the humidity changes and mechanically linked through precision bearings and gears to the indicator. A calibration screw is accessible through a slot in the case for periodic calibration. The thermometer features a bimetallic coil sensor and is accurate to 1% of scale.

1 Year Warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±1% RH
  • Min Temperature (° F)-10
  • Max Temperature (° F)190
  • Mounting TypeWall
  • Depth (in)1 1/2
  • Diameter (in)6
  • DescriptionHumidity and Temperature Dial Indicator with Black Face and Brass Case
  • Warranty1 year
Reviews
Q&A