AIE-200 Heat Sealer, 8", 115 V

Representative image only.

AIE-200 Heat Sealer, 8", 115 V

| Mfr: B06XC76JVZ| Item: EW-03018-00

Quickly seals poly bags and most plastics

$200.00USD / Each

$200.00USD / Each

Buy It Together

Current Item

AIE-200 Heat Sealer, 8", 115 V
AIE-200 Heat Sealer, 8", 115 V
0301800

$200.00USD / Each
+ =
Total Price 224.90 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Safe and easy to use
  • No warmup time needed
  • Light turns on when sealer is activated
  • Designed to heat seal up to 6 mil thickness
  • 6 month warranty

More About this Item

The tabletop heat sealer, quickly seals different types of plastic packaging. Melts one layer of plastic to another, creating a strong permanent seal that can only be broken by cutting or ripping it open. Offers different temperature settings, suitable for certain materials of a higher or lower melting point or thickness.
Compatible with: Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), and Polyvinyl Chloride (PVC) films and bags.

6 Month Warranty
Specifications
  • Power (VAC)115
  • Seal Length (in)8
  • Seal Width (in)0.08
  • Height (in)7
  • Width (in)3 1/4
  • Length (in)14 1/2
  • DescriptionHeat Sealer, 8" , 115 V 14.5 " L x 3.25 In W x 7 In H
  • Warranty6 month
Reviews
Q&A