TSI AVM410 Thermoanemometer Meter Kit

Representative image only.

TSI AVM410 Thermoanemometer Meter Kit

TSI | Mfr: AVM410| Item: EW-10508-73

Troubleshoot HVAC systems easily

$1,020.00USD / Each
sign in for your price.

for an additional
$359.50USD / Each
for an additional
$448.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,020.00USD / Each
sign in for your price.

Buy It Together

Current Item

TSI AVM410 Thermoanemometer Meter Kit
TSI AVM410 Thermoanemometer Meter Kit
1050873

$1,020.00USD / Each
sign in for your price.
+ =
Total Price 1379.50 ADD 2 ITEMS TO CART
Product Description

Includes

Carrying case, 4 AA batteries, and NIST-traceable calibration report supplied by manufacturer.

Key Features

  • Accurate air velocity measurement
  • Integrated probe attachment
  • Large, easy-to-read display

More About this Item

These thermal anemometers are a solid choice for a digital air velocity meter without compromising accuracy or precision. They are excellent for troublehshooting HVAC systems and conducting commissioning work.

Two year warranty
Specifications
  • Max Air Velocity (ft/min)4000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±5% of reading or ±5 ft/min (±0.025 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-18
  • Max Temperature (° C)93
  • Temperature Accuracy±0.5°F (0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Probe Diameter (in)9/32
  • Battery4 AA (included)
  • DescriptionThermoanemometer Meter Kit
Reviews
Q&A