Analytik Jena Replacement tube; 6 W, 365 nm for Ultraviolet Equipment

Representative image only.

Analytik Jena Replacement tube; 6 W, 365 nm for Ultraviolet Equipment

Analytik Jena | Mfr: 34-0034-01| Item: EW-09814-26

$34.70USD / Each

$34.70USD / Each

Buy It Together

Current Item

Analytik Jena Replacement tube; 6 W, 365 nm for Ultraviolet Equipment
Analytik Jena Replacement tube; 6 W, 365 nm for Ultraviolet Equipment
0981426

$34.70USD / Each
+ + + + + + +
Ultraviolet Crosslinker Replacement Tube; 302 nm
9760751

$72.10USD / Each
=
Total Price 2323.70 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Keep your ultraviolet equipment running and dependable with replacement bulbs and accessories.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

1 Year Warranty
Specifications
  • DescriptionReplacement tube; 6 W, 365 nm for Ultraviolet Equipment
  • Warranty1 Year
Reviews
Q&A