Ashcroft 1008 Glycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5" Dial, 1/4" NPT (M) Lower Connection, 0 to 100 psi

Representative image only.

Ashcroft 1008 Glycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5" Dial, 1/4" NPT (M) Lower Connection, 0 to 100 psi

Ashcroft | Mfr: 63-1008-SL-02L-100#| Item: EW-68000-67

Liquid-filled case to dampen vibration

$56.56USD / Each
$70.70USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$56.56USD / Each
$70.70USD / Each

Buy It Together

Current Item

Ashcroft 1008 Glycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5" Dial, 1/4" NPT (M) Lower Connection, 0 to 100 psi
Ashcroft 1008 Glycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5" Dial, 1/4" NPT (M) Lower Connection, 0 to 100 psi
6800067

$56.56USD / Each
$70.70USD / Each
+ =
Total Price 236.31 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Corrosion resistant stainless steel case
  • Dry gauges are field fillable
  • PowerFlex™ movement provides superior resistance to shock, vibration and pulsation
  • True Zero™ reduces reading errors by using “zero box” instead of conventional dial pins
  • MSL helium leak tested to 1X10-6 scc/s
  • Ventable fill plug
  • 1 year warranty
1 Year Warranty
Specifications
  • Accuracy +1.6% of span (Dry), +2% of span (Liquid-filled)
  • Dial Size (in)2.5
  • Dial Size (mm)63
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Liquid FillGlycerin
  • Wetted Materials316 stainless steel
  • Case304 stainless steel
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionGlycerin Liquid-Fill Stainless Steel Pressure Gauge, 2.5" Dial, 1/4" NPT (M) Lower Connection, 0 to 100 psi
  • Warranty1 year
Reviews
Q&A