Ashcroft 1032S2.0 Sanitary Pressure Gauge, Dry, 2", 316L Stainless Steel, 3/4" Tri-Clamp®, 30" Hg to 100 psi

Representative image only.

Ashcroft 1032S2.0 Sanitary Pressure Gauge, Dry, 2", 316L Stainless Steel, 3/4" Tri-Clamp®, 30" Hg to 100 psi

Ashcroft | Mfr: 20-1032S-75L-VAC/100#| Item: EW-68460-42

Compact 2” gauge size is ideal for limited space applications

$477.60USD / Each
$597.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$477.60USD / Each
$597.00USD / Each

Buy It Together

Current Item

Ashcroft 1032S2.0 Sanitary Pressure Gauge, Dry, 2", 316L Stainless Steel, 3/4" Tri-Clamp®, 30" Hg to 100 psi
Ashcroft 1032S2.0 Sanitary Pressure Gauge, Dry, 2", 316L Stainless Steel, 3/4" Tri-Clamp®, 30" Hg to 100 psi
6846042

$477.60USD / Each
$597.00USD / Each
+ =
Total Price 657.35 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Self-draining case is designed for wash down applications
  • Minimize process dead-leg with small diaphragm
  • For use with 3/4" tri-clamp connections
  • Constructed of durable 316L stainless steel wetted parts
  • 1 year warranty

More About this Item

The Ashcroft® Type 1032 sanitary pressure gauge is specifically designed for applications in the food, pharmaceutical and biotechnical industries where small size and sanitary conditions are a priority. This compact 2" gauge features all stainless steel construction, temperature-vented case, built-in pressure dampening and a self-draining case to facilitate wash downs. The gauges can also be cleaned or steamed in place.

1 Year Warranty
Specifications
  • Accuracy±3% upscale; up to ±5% downscale
  • Dial Size (in)2
  • Dial Size (mm)51
  • Max Pressure (PSI)100
  • Max Vacuum (" Hg)30
  • Wetted Materials316L SS
  • Case316L SS
  • Lens Materialglass
  • Process Connection3/4" Tri-Clamp®, lower
  • Unit Of Measurement" Hg, psi
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)3 51/64
  • DescriptionSanitary Pressure Gauge, 2", 316L SS, 3/4" Tri-Clamp®, 30" Hg to 100 psi
  • Warranty1 year
Reviews
Q&A