Ashcroft 1032S2.5 2.5" Filled Sanitary Gauge 0-15 psi, 1.5 Tri-Clamp

Representative image only.

Ashcroft 1032S2.5 2.5" Filled Sanitary Gauge 0-15 psi, 1.5 Tri-Clamp

Ashcroft | Mfr: 25-1032S-L-15L-15#| Item: EW-68460-46

$522.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$522.00USD / Each

Buy It Together

Current Item

Ashcroft 1032S2.5 2.5" Filled Sanitary Gauge 0-15 psi, 1.5 Tri-Clamp
Ashcroft 1032S2.5 2.5" Filled Sanitary Gauge 0-15 psi, 1.5 Tri-Clamp
6846046

$522.00USD / Each
+ =
Total Price 701.75 ADD 2 ITEMS TO CART
Product Description

Key Features

  • For use with 1.5" tri-clamp connections 316L stainless steel process wetted parts Self draining case designed for wash downs Small diaphragm to minimize process dead-leg Autoclavable
  • 1 year warranty

More About this Item

The Ashcroft Type 1032 Sanitary Pressure Gauge is specifically designed for applications in the food, pharmaceutical and biotechnical industries where small size and sanitary conditions are a priority. This compact autoclavable gauge features all stainless steel construction, temperature-vented case, built-in pressure dampening and a self-draining case to facilitate wash downs. The gauges can also be cleaned or steamed in place.

1 Year Warranty
Specifications
  • Accuracy±2.0% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Liquid FillPharmaceutical/food quality USP-grade glycerin (99.5% pure)
  • Wetted Materials316L SS
  • Case316L SS
  • Lens Materialpolycarbonate
  • Process Connection1-1/2" Tri-Clamp®, lower
  • Unit Of Measurementpsi
  • Displayanalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description2.5" Filled Sanitary Gauge 0-15 psi, 1.5 Tri-Clamp
  • Warranty1 year
Reviews
Q&A