Ashcroft 1279ASL4.5 4.5" DuraGauge Filled Pressure Gauge 0 to 160 psi

Representative image only.

Ashcroft 1279ASL4.5 4.5" DuraGauge Filled Pressure Gauge 0 to 160 psi

Ashcroft | Mfr: 45-1279-ASL-04L-XGV-160#| Item: EW-68427-20

Finest production gauge on the market for industrial use where a precise indication is required

$206.80USD / Each
$258.50USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$206.80USD / Each
$258.50USD / Each

Buy It Together

Current Item

Ashcroft 1279ASL4.5 4.5" DuraGauge Filled Pressure Gauge 0 to 160 psi
Ashcroft 1279ASL4.5 4.5" DuraGauge Filled Pressure Gauge 0 to 160 psi
6842720

$206.80USD / Each
$258.50USD / Each
+ =
Total Price 437.80 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Solid front safety case
  • Weatherproof construction
  • Pressure relief back
  • Standard stainless steel rotary geared PTFE movement
  • Easily adjustable, self locking micrometer pointer
  • ± 0.5% of span accuracy, ASME B.40.1, Grade 2A
  • 10 year warranty

More About this Item

This Pressure Gauge is the finest production gauge on the market for industrial use where a precise indication is required. The line offers a wide variety of case styles, Bourdon tubes, and pressure ranges to meet any conceivable application.

The case style is a solid-front safety design for the gauge. Offered in 4-1/2'' size only, it is weatherproof; with hermetically-sealed or liquid-filled versions.

10 Year Warranty
Specifications
  • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)160
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Wetted MaterialsBrass
  • CasePhenolic
  • Lens MaterialGlass
  • Process Connection1/2" NPT(M), lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description4.5" DuraGauge Filled Pressure Gauge 0 to 160 psi
  • Warranty10 year
Reviews
Q&A