Ashcroft 20843.0 3" Digital Test Pressure Gauge 15 psi, 0.25% Accuracy

Representative image only.

Ashcroft 20843.0 3" Digital Test Pressure Gauge 15 psi, 0.25% Accuracy

Ashcroft | Mfr: 30-2084-SD-02L-15#| Item: EW-68435-35

Total Error Band Accuracy (includes: terminal point, hysteresis, linearity, repeatability and temperature from 0/150°F)

$1,160.50USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,160.50USD / Each

Buy It Together

Current Item

Ashcroft 20843.0 3" Digital Test Pressure Gauge 15 psi, 0.25% Accuracy
Ashcroft 20843.0 3" Digital Test Pressure Gauge 15 psi, 0.25% Accuracy
6843535

$1,160.50USD / Each
+ =
Total Price 1391.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Units of measure include: psi, inHg, inH2O, ftSW, bar, mbar, kPa, MPa, mmHg, cm2O, mm2O, kg/cm2
  • Seven selectable languages: English, Spanish, French, German, Italian, Portuguese, and Dutch
  • 1 year warranty

More About this Item

The Ashcroft® 2084, 2086, and 2089 digital test gauges are highly accurate test instruments providing exceptional features and performance. The full scale total error (TEB) includes the effects of linearity, hysteresis, repeatability and temperature from 0 to 150°F. Silicone MEMS sensor technology provides accuracy and long term stability demanded by test instrumentation users. An ideal indicator for test and measurement applications.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Min Temperature (° F)0
  • Max Temperature (° F)150
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)63
  • Wetted Materials316 SS
  • Case300 SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, Mpa, mbar, bar, kg/cm², " WC, ft WC, mm WC, cm WC
  • Display5-digit LCD, 0.66"H
  • Battery TypeThree AAA (included)
  • Battery Life1000 hours continuous (without backlight)
  • Enclosure RatingNEMA 4, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description3" Digital Test Pressure Gauge 15 psi, 0.25% Accuracy
  • Warranty1 year
Reviews
Q&A