Ashcroft 4.5" Precision Compound Test Gauge 30" Hg to 15 psi

Representative image only.

Ashcroft 4.5" Precision Compound Test Gauge 30" Hg to 15 psi

Ashcroft | Mfr: 45-1082-AS-02L-30IHGV/15#| Item: EW-68425-29

A precise instrument acclaimed for dependability, safety and performance

$398.00USD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$398.00USD / Each

Buy It Together

Current Item

Ashcroft 4.5" Precision Compound Test Gauge 30" Hg to 15 psi
Ashcroft 4.5" Precision Compound Test Gauge 30" Hg to 15 psi
6842529

$398.00USD / Each
+ =
Total Price 629.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • MicroSpan™ adjustment eases span calibration
  • Mirror-band dial and knife-edge pointer eliminates paralax error while assuring easy readability of precise measurements
  • Teflon® coated, stainless steel movement
  • Accuracy complies with ±0.25% of span (ASME B40.1 Grade 3A)
  • Externally adjustable dial
  • 1 year warranty

More About this Item

Used for test and validation, its manufacture is continuously monitored to assure uncompromising standards and material integrity. An ideal choice for satisfying most applications and installation requirements needing highly-reliable precision instruments. The standard Ashcroft test gauge case style features a solid-front aluminum case with a hinged ring. The dial has a polished mirror band for pointer reflection to prevent parallax error and is available in 4.5", 6" and 8.5" dial sizes in both lower and back connection. Pointer is a balanced-friction adjustable design with red knife edge tip for easy reading.

1 Year Warranty
Specifications
  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 3A)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Max Pressure (PSI)15
  • Min Temperature (° F)-50
  • Max Temperature (° F)350
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)177
  • Max Vacuum (" Hg)30
  • Wetted MaterialsPhosphor bronze
  • CaseAluminum
  • Lens MaterialGlass
  • Process Connection1/4" NPT
  • Unit Of Measurement" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.2" Hg, 0.1 psi
  • Description4.5" Precision Compound Test Gauge 30" Hg to 15 psi
  • Warranty1 year
Reviews
Q&A