Aven Tools Color Coded Tweezer, Straight Flat Tips, 2A, Black, 5.75" L

Representative image only.

Aven Tools Color Coded Tweezer, Straight Flat Tips, 2A, Black, 5.75" L

Aven Tools | Mfr: 18049EZF| Item: EW-07291-01

Each style has a unique color for easy identification

$13.80USD / Each

$13.80USD / Each
Product Description

Key Features

  • Anti-acid
  • Anti-magnetic

More About this Item

Durable colored coating for high visibility, helps you quickly identify the tweezer needed for a particular application.

Anti-acid, anti-magnetic stainless steel tweezers are available individually or in a complete set.

Specifications
  • Overall Length (in)5 3/4
  • Overall Length (cm)14.6
  • MaterialStainless Steel
  • ColorBlack
  • SterileNo
  • StyleStraight Flat Tips
  • DescriptionColor Coded Tweezers, Straight Flat Tips, 2A, Black, 5.75" L
Reviews
Q&A