B&K Precision 1666 Switching DC Power Supply 1-40V, 5A

Representative image only.

B&K Precision 1666 Switching DC Power Supply 1-40V, 5A

B&K Precision | Mfr: 1666| Item: EW-20016-99

$389.00USD / Each

for an additional
$163.50USD / Each
for an additional
$247.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$389.00USD / Each

Buy It Together

Current Item

B&K Precision 1666 Switching DC Power Supply 1-40V, 5A
B&K Precision 1666 Switching DC Power Supply 1-40V, 5A
2001699

$389.00USD / Each
+
InnoCal NIST-Traceable Calibration, Power Supply
1709016

$163.50USD / Each
=
Total Price 552.50 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Over voltage protection, short circuit temperature
  • Constant voltage operation
  • Constant current operations
  • Presetting current limiting value

1 Year Warranty
Specifications
  • Output Voltage1 to 40 VDC
  • Output Current5 A
  • DescriptionSwitching DC Power Supply 1-40V, 5A
  • Warranty1 Year
Reviews
Q&A