B&K Precision 879B Universal Deluxe LCR Meter

Representative image only.

B&K Precision 879B Universal Deluxe LCR Meter

B&K Precision | Mfr: 879B| Item: EW-20036-83

Precision component testing with the press of a button

$468.00USD / Each
sign in for your price.

for an additional
$224.25USD / Each
for an additional
$308.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$468.00USD / Each
sign in for your price.

Buy It Together

Current Item

B&K Precision 879B Universal Deluxe LCR Meter
B&K Precision 879B Universal Deluxe LCR Meter
2003683

$468.00USD / Each
sign in for your price.
+ =
Total Price 692.25 ADD 2 ITEMS TO CART
Product Description

Includes

Pair of alligator clips and one 9 V battery.

Key Features

  • 0.5% basic accuracy
  • Dual LCD display
  • Two selectable test frequencies of 120 Hz & 1 kHz (plus 100 Hz & 10 kHz model 879B)
  • Auto ranging
  • Mini USB interface
  • 3 Year warranty
  • 3 year warranty

More About this Item

These LCR meters perform quick, fully auto-ranging capacitance, resistance, and inductance measurements. Components can be measured with selectable test frequencies in series or parallel modes as desired. The 40,000 count main LCD displays the measured component value, and the secondary 10,000 count display reads D or Q (plus phase angle and ESR measurements model 879B).

3 Year Warranty
Specifications
  • Frequency Accuracy±0.1%
  • Test Frequency4 Selectable: 100Hz=100 Hz, 120Hz=120 Hz, 1KHz=1010 Hz, 10KHz=9.6 KHz
  • Test Signal Level0.6Vrms approx.
  • Tolerance Mode1%, 5%, 10%, 20%
  • Response TimeApprox. 1 second/DUT (device under test) (at manual range)
  • Ranging ModeAuto & Manual
  • Parameters MeasuredL/C/R/D/Q/q
  • Measurement Rate1 time/second, nominal
  • DisplayL/C/R: Maximum display 19999; D/Q: Maximum display 999 (Auto Range)
  • Battery1 9V (included)
  • DescriptionUniversal Deluxe LCR Meter
  • Warranty3 Years
Reviews
Q&A