Balmac Inc. 200 Digital Vibration Meter; 3 to 2000 Hz

Representative image only.
Balmac Inc. Mfr # 200 – Item # EW-98853-13

$1,400.00USD / Each
For better pricing please sign in.

SPECS & DESCRIPTION

Specifications & Description

  • Min Vibration Range - Acceleration (g)0.001
  • Max Vibration Range - Acceleration (g)199
  • Min Vibration Range - Velocity (in/sec)0.001
  • Max Vibration Range - Velocity (in/sec)199
  • Min Vibration Range - Displacement (mil)0.001
  • Max Vibration Range - Displacement (mil)199
  • Accuracy± 5%
  • Frequency Range3 to 2,000 Hz
  • Display3.5-digit LCD
  • Battery TypeOne 9 V
  • Height (in)4
  • Width (in)7
  • Depth (in)1 3/4
  • Height (cm)10.2
  • Width (cm)17.8
  • Depth (cm)4.5
  • DescriptionDigital Vibration Meter; 3 to 2000 Hz

More About this Item

FEATURES

  • Light-weight, portable hand-held meter
  • Easy-to-read, large LCD Display
  • State-of-the-art digital solid state circuitry
  • Rugged, high-impact polystyrene case
  • Easy-to-use pushbutton operation
  • Audio output & optional headphones
APPLICATIONS
  • Fans, Motors, Pumps and Compressors
  • Condition Monitoring
  • Rotating Machinery Preventive Maintenance

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat