Cecomp Digital Pressure Gauge with 4 Memory Storage, 1/4" NPT(M); 15 psia

Representative image only.

Cecomp Digital Pressure Gauge with 4 Memory Storage, 1/4" NPT(M); 15 psia

Cecomp | Mfr: F20BNBL15PSIA-M4| Item: EW-68928-24

Gauge''s memory is saved until cleared-even when power is off

$469.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$469.00USD / Each
sign in for your price.

Buy It Together

Current Item

Cecomp Digital Pressure Gauge with 4 Memory Storage, 1/4" NPT(M); 15 psia
Cecomp Digital Pressure Gauge with 4 Memory Storage, 1/4" NPT(M); 15 psia
6892824

$469.00USD / Each
sign in for your price.
+ =
Total Price 700.00 ADD 2 ITEMS TO CART
Product Description

Includes

2 AA batteries.

Key Features

  • ±0.25% full-scale accuracy
  • 316 SS wetted parts
  • ABS/polycarbonate NEMA 4X case
  • Zero function
  • Selectable auto-shutoff times
  • Back-lit display
  • 1 year warranty

More About this Item

The accuracy for these gauges includes linearity, hysteresis, and repeatability. The three front buttons turn gauge on or off, zeros guage reading, and cycles through functions. The four memories are user-settable of 1,2,3,4 or four wheel designations of LF, RF, LR, and RR. The gauges come factory calibrated and is pass code protected. The shut-off is selectable from 1 minute to 8 hours, and comes factory defaulted to 5 minutes.

IP 671 Year Warranty
Specifications
  • Accuracy±0.25% full-scale
  • Min Pressure (psia)0
  • Max Pressure (psia)15
  • Wetted Materials316 SS
  • CaseABS, polycarbonate
  • Lens Materialpolycarbonate
  • Process Connection1/4" NPT(M)
  • Display4-digit LCD 0.5"H top line and 5-character LCD 0.25"H alphanumeric lower line
  • Battery Type2 AA (included)
  • Battery Life2000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDigital Pressure Gauge with 4 Memory Storage, 1/4" NPT(M); 15 psia
  • Warranty1 year
Reviews
Q&A