Cecomp DPG1000AD30INHGVAC 0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy

Representative image only.

Cecomp DPG1000AD30INHGVAC 0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy

Cecomp | Mfr: DPG1000AD30INHGVAC| Item: UX-68927-00

$419.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$419.00USD / Each
sign in for your price.

Buy It Together

Current Item

Cecomp DPG1000AD30INHGVAC 0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy
Cecomp DPG1000AD30INHGVAC 0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy
6892700

$419.00USD / Each
sign in for your price.
+ +
Cecomp WMPSK Power Adapter, 115VAC to 12VDC at 200 mA
6843642

$31.80USD / Each
sign in for your price.
=
Total Price 681.80 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

HEAVY DUTY DIGITAL PRESSURE GAUGES


  • ±0.25% Test Gauge Accuracy
  • 316 Stainless Steel Wetted Parts
  • Zero and Span Potentiometers
  • Fast 33 Times per Second Display Update

Series B - Battery-Powered Gauges
  • Battery life up to 2500 hours in 3-1/2 digit ranges; 500 hours in 4 digit ranges
  • Low battery indicator: 5-minute auto shutoff to conserve battery life
  • Powered by (2) AA batteries (included): easy-to-find
  • NEMA 4X Versions Available
  • Compound Range Version

  • Series L - Loop-Powered Gauges
  • 2-wire design powered by 4-20 ma current loop
  • Operated on 8 to 32 VDC
  • Reverse polarity protected
  • TEST button to check loop operation
  • 3-foot, 2-wire electrical connection
  • NEMA 4X Versions Available

Series D - AC/DC Powered Gauges
  • Powered by 8 to 24 VAC, 50/60 Hz or 9 to 32 VDC, 5 mA max
  • 3-1/2 digit ranges have on-off button
  • 3-foot, 2-wire electrical connection
  • NEMA 4X Versions Available

    Series A -AC/DC-Powered Gauges with Alarms
    • Power by 8 to 24 VDC, 50/60 Hz or 9 to 32 VDC, 1W max
    • Visual bi-color alarm LED on front panel
    • Top-mounted potentiometers for high and low set points
    • Use TEST button to cycle alarms
    • Two SPDT relay contacts are rated for 1 A at 24 VD and 0.5 A at 115 VAC, noninductive
    • Use TEST button to cycle alarms
    • 3-foot, 8-wire electrical and alarm connection

  • 1 Year Warranty
    Specifications
    • Accuracy±0.25% full-scale ±1 digit
    • Max Vacuum (" Hg)30
    • Min Vacuum (" Hg)0
    • Wetted Materials316 SS
    • Process Connection1/4" NPT(M)
    • Unit Of Measurement" Hg
    • Display3.5-digit LCD, 1/2" H
    • Electrical Connections3-ft, 2-wire
    • Media CompatibilityGases and liquids compatible with wetted materials
    • Resolution0.1" Hg
    • Description0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy
    • Warranty1 year
    • Power8 to 24 VAC, 50/60 Hz or 9 to 32 VDC, 5 mA max
    Reviews
    Q&A