Cecomp® Heavy Duty Digital Pressure Gauges

HEAVY DUTY DIGITAL PRESSURE GAUGES

  • ±0.25% Test Gauge Accuracy
  • 316 Stainless Steel Wetted Parts
  • Zero and Span Potentiometers
  • Fast 33 Times per Second Display Update

Series B - Battery-Powered Gauges
  • Battery life up to 2500 hours in 3-1/2 digit ranges; 500 hours in 4 digit ranges
  • Low battery indicator: 5-minute auto shutoff to conserve battery life
  • Powered by (2) AA batteries (included): easy-to-find
  • NEMA 4X Versions Available
  • Compound Range Version

  • Series L - Loop-Powered Gauges
  • 2-wire design powered by 4-20 ma current loop
  • Operated on 8 to 32 VDC
  • Reverse polarity protected
  • TEST button to check loop operation
  • 3-foot, 2-wire electrical connection
  • NEMA 4X Versions Available

Series D - AC/DC Powered Gauges
  • Powered by 8 to 24 VAC, 50/60 Hz or 9 to 32 VDC, 5 mA max
  • 3-1/2 digit ranges have on-off button
  • 3-foot, 2-wire electrical connection
  • NEMA 4X Versions Available

    Series A -AC/DC-Powered Gauges with Alarms
    • Power by 8 to 24 VDC, 50/60 Hz or 9 to 32 VDC, 1W max
    • Visual bi-color alarm LED on front panel
    • Top-mounted potentiometers for high and low set points
    • Use TEST button to cycle alarms
    • Two SPDT relay contacts are rated for 1 A at 24 VD and 0.5 A at 115 VAC, noninductive
    • Use TEST button to cycle alarms
    • 3-foot, 8-wire electrical and alarm connection
  • $379.00 - $509.00USD / Each

    11 variations of this product are available.

    See All Product Options Below
    11 PRODUCT OPTIONS
    Compareitem specifications
    Description
    Availability Pricing
    Cecomp DPG1000B2000PSIG-5 0-2000 Psig Battery Powered Gauge EW-68436-24 Mfr # DPG1000B2000PSIG-5
    COMPARE
    0-2000 Psig Battery Powered Gauge
    $379.00USD / Each
    Cecomp F4L+/-15PSIG -15.00-15.00PSIG Loop-Powered Gauge EW-68436-26 Mfr # F4L+/-15PSIG
    COMPARE
    -15.00-15.00PSIG Loop-Powered Gauge
    $439.00USD / Each
    Cecomp DPG1000L60PSIG Dpg1000L60PSIG:1N 0-60 Psig Loop-Powered Gauge EW-68436-27 Mfr # DPG1000L60PSIG
    COMPARE
    Dpg1000L60PSIG:1N 0-60 Psig Loop-Powered Gauge
    $419.00USD / Each
    Cecomp F4L100PSIG 0-100PSIG Nema4X Loop-Powered Gauge EW-68436-28 Mfr # F4L100PSIG
    COMPARE
    0-100PSIG Nema4X Loop-Powered Gauge
    $439.00USD / Each
    Cecomp DPG1000ADA5000PSIG-1N 1n Ac/dc W2alms.-hi/lo EW-68436-41 Mfr # F16ADA5000PSIG
    COMPARE
    1n Ac/dc W2alms.-hi/lo
    $509.00USD / Each
    Cecomp Battery Powered Gauge, 760 to 0 Torr EW-68436-45 Mfr # DPG1000BBL760TORRA-ON
    COMPARE
    Battery Powered Gauge, 760 to 0 Torr
    $429.50USD / Each
    Cecomp DPG1000AD30INHGVAC 0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy EW-68927-00 Mfr # DPG1000AD30INHGVAC
    COMPARE
    0 to 30" Hg Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy
    $419.00USD / Each
    Cecomp DPG1000AD-100G 0 to 100 psi Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy EW-68927-10 Mfr # DPG1000AD100PSIG
    COMPARE
    0 to 100 psi Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy
    $419.00USD / Each
    Cecomp DPG1000AD-500G 0 to 500 psi Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy EW-68927-16 Mfr # DPG1000AD500PSIG
    COMPARE
    0 to 500 psi Rugged AC/DC-Powered Digital Gauge, +/-0.25% Full-Scale Accuracy
    $399.00USD / Each
    Cecomp F4B15PSIG-5 0-15.00PSIG Nema4X Battery Powered Gauge EW-68934-04 Mfr # F4B15PSIG-5
    COMPARE
    0-15.00PSIG Nema4X Battery Powered Gauge
    $409.00USD / Each
    Cecomp F4B100PSIG-5 0-100PSIG Nema4X Battery Powered Gauge EW-68934-08 Mfr # F4B100PSIG-5
    COMPARE
    0-100PSIG Nema4X Battery Powered Gauge
    $409.00USD / Each
    Showing 1- 11 of 11

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat