Cole-Parmer EH-200-M-6 Micro-Kjeldahl Extraction Heater, 600 W, UK Plug; 230 VAC

Representative image only.

Cole-Parmer EH-200-M-6 Micro-Kjeldahl Extraction Heater, 600 W, UK Plug; 230 VAC

Cole-Parmer | Item: EW-03074-32

Specifically designed to determine protein content of food on a micro scale

$4,475.00USD / Each

$4,475.00USD / Each

Buy It Together

Current Item

Cole-Parmer EH-200-M-6 Micro-Kjeldahl Extraction Heater, 600 W, UK Plug; 230 VAC
Cole-Parmer EH-200-M-6 Micro-Kjeldahl Extraction Heater, 600 W, UK Plug; 230 VAC
0307432

$4,475.00USD / Each
+ =
Total Price 5180.00 ADD 2 ITEMS TO CART
Product Description

Includes

Support arms with brackets and a 6-ft (1.8-m) power cord with UK plug.

Key Features

  • Six-position heater allows for single or multiple digestions
  • Rugged stainless steel construction is durable and easy to clean
  • Dedicated controller for each mantle is safely housed in a "cool zone"
  • 230 VAC operation
  • Includes a UK plug
  • 3 year warranty
  • Previous part number MM2313/E

More About this Item

Designed for Kjeldahl digestion on a micro scale, the extraction heaters accommodate up to six 18 to 50 mL round-bottom flasks. Heater includes two support arms that can be mounted on the sides to hold the optional fume collection tube; the tube lets you safely collect and exhaust fumes when not operating the heater under a fume hood.

Each heating mantle has its own independent heat controller, on/off switch, and amber neon indicator light, and can operate up to a maximum element temperature of 800°C. Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space. Extra safety features include an earth screen and double fuses on the supply line.

Please Note: Effective May 2022, the Electrothermal Micro-Kjeldahl Extraction Heater Model number MM2313/E has now been rebranded Cole-Parmer under Model number of EH-200-M-6. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Flask Size (mL)50
  • MaterialStainless Steel
  • Number of Positions6
  • Max temperature (° F)1472
  • Max temperature (° C)800
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)600
  • Height (in)6.375
  • Width (in)20.5
  • Depth (in)6.3125
  • DescriptionMicro-Kjeldahl Extraction Heater, 600 W, UK Plug; 230 VAC
  • Warranty3 Years
Reviews
Q&A