Cole-Parmer Fluorimeter cuvettes with cover of PTFE resin; quartz; 3.5 mL capacity

Representative image only.

Cole-Parmer Fluorimeter cuvettes with cover of PTFE resin; quartz; 3.5 mL capacity

Cole-Parmer | Item: UX-83303-13

Select a pathlength to suit your analytical needs

$218.25USD / Each

$218.25USD / Each
Product Description

Key Features

  • Standard size cuvettes are the type most often used for routine analytical needs (83301-02 to 83301-07)
  • Use skus 83303-02 to 83303-17 for fluorimeters

More About this Item

Choose from glass or quartz cuvettes to meet your application needs.

Specifications
  • Max Capacity (mL)3.5
  • MaterialQuartz
  • Percent of Transmission - Quartz (UV)over 80% at 200 nm
  • Top TypeCover
  • Top MaterialPTFE
  • Number of Clear Sides4
  • Pathlength (mm)10
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionFluorimeter cuvettes with cover of PTFE resin; quartz; 3.5 mL capacity
Reviews
Q&A