Cole-Parmer Reducing Check Valve, Natural Polypropylene, 3/8" ID x 1/8" ID; 10/Pk

Representative image only.

Cole-Parmer Reducing Check Valve, Natural Polypropylene, 3/8" ID x 1/8" ID; 10/Pk

Cole-Parmer | Item: UX-50140-98

Safeguard your fluid system from backflows while transitioning diameters

$13.70USD / Pkg of 10

$13.70USD / Pkg of 10

Buy It Together

Current Item

Cole-Parmer Reducing Check Valve, Natural Polypropylene, 3/8" ID x 1/8" ID; 10/Pk
Cole-Parmer Reducing Check Valve, Natural Polypropylene, 3/8" ID x 1/8" ID; 10/Pk
5014098

$13.70USD / Pkg of 10
+ =
Total Price 27.60 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polypropylene body with silicone diaphragm offers broad chemical compatibility
  • Free-floating, disk diaphragm allows installation in any position
  • 0.5 psi breaking pressure
  • 1.9 psi sealing pressure
  • Works with both liquids and gases
  • USP Class VI, FDA 21 CFR 177.1520 compliant for biocompatibility
  • Animal-derivative, DEHP, and BPA free and RoHS compliant
  • 3/8" hose barb x 1/8" hose barb
  • 10 per pack
  • Manufacturer defect warranty

More About this Item

Place these check valves in your line to prevent backflows to protect your fluid system. Reducing check valves provide a smooth transition from a larger tubing size to a smaller tubing size. Polypropylene body and silicone diaphragm construction offers high purity and exceptional chemical resistance.

The polypropylene body meets USP Plastic Class VI and FDA FDA 21 CFR 177.1520(c) 1.1a requirements, making these check valves ideal for pharmaceutical, food, and beverage applications. The silicone diaphragm opens at 0.5 psi and closes at 1.9 psi ensuring unidirectional flow. A free-floating, disk-based silicone diaphragm allows installation in any position. Single-barb design accepts flexible tubing.

Please note that the maximum operating temperature information is intended as a general guideline only; application testing is recommended, as specific chemical environments and pressures will influence these values.
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ISO 9001:2008 Certified Supplier
Specifications
  • Outlet Port1/8" hose barb
  • Connection TypeBarbed
  • Inlet Port3/8" hose barb
  • Breaking Pressure (PSI)0.5
  • Seal MaterialSilicone
  • Housing MaterialPolypropylene
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.4
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Wetted MaterialsPolypropylene and silicone
  • Media CompatibilityLiquids and gases
  • ApprovalUSP Class VI, FDA 21 CFR 177.1524
  • DescriptionReducing Check Valve, Natural Polypropylene, 3/8" Hose Barb x 1/8" Hose Barb; 10/Pk
  • WarrantyManufacturer defect
Reviews
Q&A