Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm

Representative image only.

Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm

Cole-Parmer | Item: EW-09815-42

$89.50USD / Each

$89.50USD / Each

Buy It Together

Current Item

Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
0981542

$89.50USD / Each
+ + + + + + +
Ultraviolet Crosslinker Replacement Tube; 302 nm
9760751

$72.10USD / Each
=
Total Price 2378.50 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Keep your ultraviolet equipment running and dependable with replacement bulbs and accessories.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

Specifications
  • DescriptionReplacement UV Light Bulb/Tube; 6 W, 365 nm
Reviews
Q&A