Cole-Parmer Reservoir Stand for Aquatron Water Stills

Representative image only.

Cole-Parmer Reservoir Stand for Aquatron Water Stills

Cole-Parmer | Item: EW-99294-99

$730.00USD / Each

$730.00USD / Each

Buy It Together

Current Item

Cole-Parmer Reservoir Stand for Aquatron Water Stills
Cole-Parmer Reservoir Stand for Aquatron Water Stills
9929499

$730.00USD / Each
+ + +
Cole-Parmer WS-200-4 Water Still, 240 VAC
9929500

$2,850.00USD / Each
=
Total Price 10600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Safely supports 20-L glass reservoir
  • 3 year warranty

More About this Item

Improve your operations with these accessories specifically designed for the Aquatron Water Stills.

The reservoir stand securely supports the 20-L glass reservoir used by the Stuart Aquatron Water Stills.

3 Year Warranty
Specifications
  • Compatible WithStuart Aquatron Water Stills
  • Height (in)17
  • Height (cm)43
  • DescriptionReservoir Stand for Aquatron Water Stills
  • Warranty3 Years
Reviews
Q&A