Cole-Parmer SHP-200-C Undergrad Analog Stirring Hot Plate and TC-200D Temperature Controller Kit, 120 VAC

Representative image only.

Cole-Parmer SHP-200-C Undergrad Analog Stirring Hot Plate and TC-200D Temperature Controller Kit, 120 VAC

Cole-Parmer | Item: EW-04807-93

Offers accurate temperature control and overheating protection

$987.00USD / Each

$987.00USD / Each

Buy It Together

Current Item

Cole-Parmer SHP-200-C Undergrad Analog Stirring Hot Plate and TC-200D Temperature Controller Kit, 120 VAC
Cole-Parmer SHP-200-C Undergrad Analog Stirring Hot Plate and TC-200D Temperature Controller Kit, 120 VAC
0480793

$987.00USD / Each
+ + =
Total Price 2354.00 ADD 3 ITEMS TO CART
Product Description

Includes

Power cord.

Key Features

  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product

More About this Item

These kits feature a stirring hot plate designed with microprocessor-controlled dual thermocouples, providing you an accurate temperature control and protection from overheating. Powerful magnets and motor provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The square plate design allows you flexibility of vessel sizes and combinations.

To keep you safe, a “hot” warning light flashes whenever the plate surface temperature is above 50 °C and continues to flash until the temperature drops below 50 °C, even when unplugged.

These stirring hot plates feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

All the stirring hot plates include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch. To achieve accurate sample temperature control up to 200 °C (392 °F), the temperature controller can be connected to the unit and held in place with the probe holder and support rod, which are all included in the kit.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialGlass ceramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)550
  • DescriptionSHP-200-C Undergrad Analog Stirring Hot Plate and TC-200D Temperature Controller Kit, 120 VAC
  • Warranty3 Years
Reviews
Q&A