Cole-Parmer Sieve; No 35, Half-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate

Representative image only.

Cole-Parmer Sieve; No 35, Half-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate

Cole-Parmer | Item: EW-59981-59

Sieve openings are measured with a computerized video imaging system

$256.00USD / Each

for an additional
$183.00USD / Each
for an additional
$272.50USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$256.00USD / Each

Buy It Together

Current Item

Cole-Parmer Sieve; No 35, Half-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate
Cole-Parmer Sieve; No 35, Half-Height, 8", Brass/Brass, NIST-Traceable Calibration Certificate
5998159

$256.00USD / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

$183.00USD / Each
+ + =
Total Price 597.40 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Sieve is serialized, comes with a test sieve certificate, and meets ASTM E11 specifications. Includes an NIST-traceable calibration report supplied by the manufacturer.

NIST Traceable Calibration1 Year Warranty
Specifications
  • MaterialBrass frame, brass wire
  • U.S. Standard Screen Size (No.)35
  • Tyler Standard Screen Size (mesh)32
  • Sieve Opening (mm)0.5
  • Outside Diameter (in)8
  • Height (InchShort)1
  • DescriptionSieve; No 35, Half-Height, 8", Brass/Brass, NIST Cal Cert
  • Warranty1 Year
Reviews
Q&A