Combination Filter/Ultraviolet Sterilizer; 2 GPM, 120 VAC

Representative image only.

Combination Filter/Ultraviolet Sterilizer; 2 GPM, 120 VAC

| Mfr: 15610111| Item: EW-99280-12

Filtration and sterilization in one compact unit!

$985.00USD / Each

$985.00USD / Each

Buy It Together

Current Item

Combination Filter/Ultraviolet Sterilizer; 2 GPM, 120 VAC
Combination Filter/Ultraviolet Sterilizer; 2 GPM, 120 VAC
9928012

$985.00USD / Each
+ =
Total Price 1128.50 ADD 2 ITEMS TO CART
Product Description

Includes

brackets, mounting hardware, and 5 feet of polypropylene tubing (adapters included).

Key Features

  • Filters particulates down to 0.5 µm; UV system kills 99.9% of bacteria
  • 3 year warranty

More About this Item

These filter/sterilizers feature a UV bulb in the center of a carbon filter cartridge—the filter system removes chemicals and sediment, while the UV system kills 99.9% of the bacteria. UV bulb life is 9000 hours. Sterilizers feature an extended pass carbon block (EPCB) filter designed to provide longer contact with the UV system. Filter has 0.5 µm pore size to effectively remove chemicals, sediment, and Giardia cysts.

Order an optional faucet kit, replacement filter, and replacement UV bulb separately.


The 2-GPM sterilizer features a clear housing. Inlet and outlet connections are 3/4" NPT(F). The 2-GPM sterilizer comes with a 6-ft cord; available for 120 or 220 VAC operation (120 VAC model includes a three-prong plug).


3 Year Warranty
Specifications
  • Width (in)5 1/2
  • Height (InchShort)15
  • Depth (in)5 1/2
  • Width (cm)14
  • Height (cm)38.1
  • Depth (cm)14
  • Inlet Connection0.375" NPT(F)
  • Outlet Connections0.375" NPT(F)
  • Power (VAC)120
  • Power (watts)16
  • Power (Hz)60
  • DescriptionCombination Filter/Ultraviolet Sterilizer; 2 GPM, 120 VAC
  • Warranty3 Years
Reviews
Q&A