Crystal 300PSIXP2I-DL Digital Pressure Gauge with Data Logger, 300 psi, Xp Software

Representative image only.

Crystal 300PSIXP2I-DL Digital Pressure Gauge with Data Logger, 300 psi, Xp Software

Crystal | Mfr: 300PSIXP2I-DL| Item: EW-68436-93

Collect up to 6,000 data points — Ideal for oil and gas industry

$2,903.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,903.00USD / Each
sign in for your price.

Buy It Together

Current Item

Crystal 300PSIXP2I-DL Digital Pressure Gauge with Data Logger, 300 psi, Xp Software
Crystal 300PSIXP2I-DL Digital Pressure Gauge with Data Logger, 300 psi, Xp Software
6843693

$2,903.00USD / Each
sign in for your price.
+ =
Total Price 3134.00 ADD 2 ITEMS TO CART
Product Description

Includes

CD, Quick Setup ''luggage tag'', 3 AA batteries, manual, cable, and 1/4" NPT(M) adapter.

Key Features

  • Change data collection parameters from either a computer or the keypad of an XP2i
  • Start and stop multiple collection runs from the XP2i keypad
  • Switch an XP2i from standard to DataLogger mode in minutes
  • With the DataLoggerXP option, this gauge is a unique, high accuracy, intrinsically safe data logging solution
  • Offers 300 psi max pressure range with datalogger and XP software
  • 1 year warranty

More About this Item

The DataLogger XP software and an XP2i digital test gauge form an integrated data logging solution. While the XP2i performs all of the actual data collection, DataLoggerXP handles the transfer and saving of that data to a computer’s hard drive. Once measurements have been collected and transferred, DataLoggerXP can save the data files directly into a spreadsheet.

Available in the USA only.

Canadian Standards AssociationIntrinsically SafeIP 671 Year Warranty
Specifications
  • Accuracy±0.1% of reading (20% to 100% of full scale); ±0.02% full-scale (below 20% of full scale)
  • Dial Size (in)4.5
  • Dial Size (mm)114
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)50
  • Wetted Materials316 SS
  • CaseAluminum
  • Lens MaterialPolyester
  • Process Connection7/16"-20 UNF(F)
  • Unit Of Measurementpsi, kPa, bar, kg/cm²
  • Display5-digit LCD, 0.65" H
  • Battery Type3 AA (included)
  • Battery Life1500 hours
  • Enclosure RatingIP67
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description300PSI Standard Engineering Unit W/Data Logger Xp Software
  • Warranty1 year
Reviews
Q&A