Crystal 3183 Quick-Connect Gauge Adapter Kit, NPT

Representative image only.

Crystal 3183 Quick-Connect Gauge Adapter Kit, NPT

Crystal | Mfr: 4013| Item: UX-68436-60

Can be mounted just about anywhere, and easily moved from one location to another

$451.00USD / Each
sign in for your price.

$451.00USD / Each
sign in for your price.
Product Description

Key Features

  • Easy to operate: Pressure is precisely set with a simple turn of the handle
  • Performance: Capable of generating pressures up to 700 bar/10,000 psi
  • Low Cost: Costs much less than deadweight testers and automated pressure controllers
  • Flexible: Suitable for use with not only oil, but also with isopropyl alcohol and water
  • 1 year warranty

More About this Item

The GaugeCalXP is a self contained, precision hydraulic pressure generator intended for the calibration of pressure gauges rated up to 700 bar or 10,000 psi.
Two pressure ports are provided. Connect a reference grade gauge on one port and the gauge to be tested on the second port. Rotate the handle clockwise until the desired pressure is generated. Then, compare the displayed pressure values between the reference gauge and the gauge under test.

Available in the USA only.

1 Year Warranty
Specifications
  • DescriptionQuick-Connect Gauge Adapter Kit, NPT
  • Warranty1 Year
Reviews
Q&A