Crystal GaugeCalXP Pressure Comparator

Can be mounted just about anywhere, and easily moved from one location to another
  • Easy to operate: Pressure is precisely set with a simple turn of the handle
  • Performance: Capable of generating pressures up to 700 bar/10,000 psi
  • Low Cost: Costs much less than deadweight testers and automated pressure controllers
  • Flexible: Suitable for use with not only oil, but also with isopropyl alcohol and water
The GaugeCalXP is a self contained, precision hydraulic pressure generator intended for the calibration of pressure gauges rated up to 700 bar or 10,000 psi.
Two pressure ports are provided. Connect a reference grade gauge on one port and the gauge to be tested on the second port. Rotate the handle clockwise until the desired pressure is generated. Then, compare the displayed pressure values between the reference gauge and the gauge under test.

Available in the USA only.
$183.00 - $6,152.00USD / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Max Pressure Pressure Accuracy Pressure Resolution
Availability Pricing
Crystal GAUGECALHP Pressure Comparator Up To 10K psi/700 Bar EW-68436-50 Mfr # GAUGECALHP
COMPARE
10,000 psi (700 bar)
$6,152.00USD / Each
Crystal 3126 Quick-Connect, 1/4" NPT Female EW-68436-53 Mfr # MPF-1/4QTF
COMPARE
$183.00USD / Each
Crystal 3183 Quick-Connect Gauge Adapter Kit, NPT EW-68436-60 Mfr # 4013
COMPARE
$451.00USD / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat