Crystal M1-10KPSI Digital Pressure Gauge, 0 to 10,000 psi

Representative image only.

Crystal M1-10KPSI Digital Pressure Gauge, 0 to 10,000 psi

Crystal | Mfr: M1-10KPSI| Item: UX-68873-40

Precision and performance at an affordable price

$1,114.00USD / Each
sign in for your price.

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,114.00USD / Each
sign in for your price.

Buy It Together

Current Item

Crystal M1-10KPSI Digital Pressure Gauge, 0 to 10,000 psi
Crystal M1-10KPSI Digital Pressure Gauge, 0 to 10,000 psi
6887340

$1,114.00USD / Each
sign in for your price.
+ =
Total Price 1345.00 ADD 2 ITEMS TO CART
Product Description

Includes

Certification of calibration data, protective thermo plastic boot, two AA batteries

Key Features

  • ±0.2% of reading accuracy
  • Vertical bar graph
  • 1 year warranty

More About this Item

Gauges are fully temperature compensated, so the accuracy is the same over the entire operating temperature range. All gauges are tested and calibrated inside environmental test chambers using computer-controlled pressure controllers. Unlike mechanical pressure gauges, M1 gauges have the ability to survive being dropped and subjected to large over-pressure events with no change in calibration.

Easy-to-read 5-digit display features large 0.66” H digits and a bright backlight. Water-resistant enclosure is a polyester/polycarbonate blend and has o-ring seal. The housing and included boot are compatible with many industrial fluids including Skydrol.® The pressure sensor is a piezoresistive silicon sensor with a permanent oil isolation system and integral filter.

Available in the USA only.

1 Year Warranty
Specifications
  • Accuracy±0.2% of reading from 20% to 100% of full scale; ±0.04% full-scale from 0% to 20% of full scale
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)-14.5
  • Max Pressure (PSI)10000
  • Wetted Materials316 SS
  • CasePolyester/polycarbonate blend
  • Lens Materialpolyester
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, Mpa, mbar, bar, kg/cm², " WC, mm WC
  • Display5-digit LCD, 0.66"H
  • Battery Type2 AA (included)
  • Battery Life30,000 hours
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionDigital Pressure Gauge, 0 to 10,000 psi
  • Warranty1 year
Reviews
Q&A