Digi-Sense RTD Probe 1/4" OD 6" L Re-Adjustable Spdlugs

Representative image only.

Digi-Sense RTD Probe 1/4" OD 6" L Re-Adjustable Spdlugs

Digi-Sense | Item: EW-90447-45

Use when accuracy and repeatability are of prime importance

$253.25USD / Each

for an additional
$231.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$253.25USD / Each

Buy It Together

Current Item

Digi-Sense RTD Probe 1/4" OD 6" L Re-Adjustable Spdlugs
Digi-Sense RTD Probe 1/4" OD 6" L Re-Adjustable Spdlugs
9044745

$253.25USD / Each
+ =
Total Price 568.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All probes are low range
  • 316 stainless steel sheath material
  • Extension leadwire transition with relief spring (350,°F)
  • 3-wire RTD, 100 Ω
  • Accuracy ±0.1%
  • -328 to 400°F (-200 to 204°C)
  • .00385°C temperature coefficient
  • Constructed using PTFE Insulated silver plated copper internal leads
  • 1 year warranty

More About this Item

Resistance Temperature Detectors, or RTDs, are used in many process and laboratory applications where accuracy and repeatability are of prime importance. RTD elements are available in many different materials and with different temperature coefficients. The most commonly used element is a wire-wound platinum element, conforming to the DIN standard and with a .00385 temperature coefficient.

1 Year Warranty
Specifications
  • Probe TypeRTD
  • Length (")6
  • Min Temperature (° F)-328
  • Max Temperature (° F)400
  • Min Temperature (° C)-200
  • Max Temperature (° C)204
  • Connector TypeSpade Lugs
  • Sheath Length (in)6
  • Sheath Diameter (in)0.25
  • DescriptionRTD Probe 1/4" OD 6" L Re-Adjustable Spdlugs
  • Warranty1 year
Reviews
Q&A