Digi-Sense RTD Probe, 6" L, 1/8" Dia, 1/4" NPT Re-Adj, Stripped Leads

Representative image only.

Digi-Sense RTD Probe, 6" L, 1/8" Dia, 1/4" NPT Re-Adj, Stripped Leads

Digi-Sense | Item: EW-90447-09

Use when accuracy and repeatability are of prime importance

$248.25USD / Each

for an additional
$231.00USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$248.25USD / Each

Buy It Together

Current Item

Digi-Sense RTD Probe, 6" L, 1/8" Dia, 1/4" NPT Re-Adj, Stripped Leads
Digi-Sense RTD Probe, 6" L, 1/8" Dia, 1/4" NPT Re-Adj, Stripped Leads
9044709

$248.25USD / Each
+ =
Total Price 563.25 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All probes are low range
  • 316 stainless steel sheath material
  • Extension leadwire transition with relief spring (350,°F)
  • 3-wire RTD, 100 Ω
  • Accuracy ±0.1%
  • -328 to 400°F (-200 to 204°C)
  • .00385°C temperature coefficient
  • Constructed using PTFE Insulated silver plated copper internal leads
  • 1 year warranty

More About this Item

Resistance Temperature Detectors, or RTDs, are used in many process and laboratory applications where accuracy and repeatability are of prime importance. RTD elements are available in many different materials and with different temperature coefficients. The most commonly used element is a wire-wound platinum element, conforming to the DIN standard and with a .00385 temperature coefficient.

1 Year Warranty
Specifications
  • Probe TypeRTD
  • Length (")6
  • Min Temperature (° F)-328
  • Max Temperature (° F)400
  • Min Temperature (° C)-200
  • Max Temperature (° C)204
  • Connector TypeStripped Leads
  • Sheath Length (in)6
  • Sheath Diameter (in)0.125
  • DescriptionRTD Probe, 6" L, 1/8" Dia, 1/4" NPT Re-Adj, Stripped Leads
  • Warranty1 year
Reviews
Q&A