Dimco-Gray 254 Large Dial Timer, 60 minute; 115 VAC

Representative image only.

Dimco-Gray 254 Large Dial Timer, 60 minute; 115 VAC

Dimco-Gray | Mfr: 7-254-160R| Item: EW-08648-02

Designed for precise interval timing

$323.20USD / Each
$404.00USD / Each

for an additional
$79.20USD / Each
for an additional
$161.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$323.20USD / Each
$404.00USD / Each

Buy It Together

Current Item

Dimco-Gray 254 Large Dial Timer, 60 minute; 115 VAC
Dimco-Gray 254 Large Dial Timer, 60 minute; 115 VAC
0864802

$323.20USD / Each
$404.00USD / Each
+ =
Total Price 402.40 ADD 2 ITEMS TO CART
Product Description

Includes

a 5-ft (1.5-m) power cord with three-prong plug.

Key Features

  • Large easy-to-ready dial
  • Rubber base pads
  • 1 year warranty

More About this Item

This timer features an alarm with an 85 dB continuous buzzer. Large 6-1/2" dia dial is easy to read. Hand can be moved in either direction to set. Cases are plastic (PET) with brushed aluminum face plate, and have rubber base pads and wall-mount keyholes.

UL Listed.1 Year Warranty
Specifications
  • Timing Capacity60 minutes
  • Count DirectionDown
  • Number of Channels1
  • Resolution1 min
  • AlarmContinuous buzzer
  • Displayanalog
  • CertificationsCSA, UL
  • Power (VAC)115
  • Power (Hz)60
  • Height (InchShort)7 1/2
  • Depth (in)2 1/2
  • Width (InchShort)7 1/2
  • Height (cm)19.1
  • Depth (cm)6.4
  • Width (cm)19.1
  • DescriptionLarge Dial Timer, 60 minute; 115 VAC
  • Warranty1 year
Reviews
Q&A