Dimco-Gray 451-REDESIGNED Gralab 451 Timer/Intervalometer; 115 VAC

Representative image only.

Dimco-Gray 451-REDESIGNED Gralab 451 Timer/Intervalometer; 115 VAC

Dimco-Gray | Mfr: 5-451-156| Item: EW-08683-90

Two independent, programmable memories

$483.20USD / Each
$604.00USD / Each

for an additional
$79.20USD / Each
for an additional
$161.75USD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$483.20USD / Each
$604.00USD / Each

Buy It Together

Current Item

Dimco-Gray 451-REDESIGNED Gralab 451 Timer/Intervalometer; 115 VAC
Dimco-Gray 451-REDESIGNED Gralab 451 Timer/Intervalometer; 115 VAC
0868390

$483.20USD / Each
$604.00USD / Each
+ =
Total Price 562.40 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Convenient parallel AC and logic level outputs
  • 1 year warranty

More About this Item

This dual-function timer has two independent programmable memories—program one to control "on-time", the other to control "off-time". Use one memory alone for a single-cycle switching timer, or use both in tandem for a continuously recycling intervalometer.


Time settings entered in memory will remain until another time is substituted—even if the unit loses power. Set time cycle or interval pattern to repeat automatically—no need to manually reset. LED display has floating decimal point and two brightness settings. Accuracy is ±0.015% of full-scale.


Timer can switch resistive loads up to 1200 W as well as most inductive loads. Maximum motor load is 1/3 hp. Parallel AC and logic-level outputs let you integrate the timer into your application system. Timer switches AC power through an AC outlet and a logic-level compatible signal through an output jack. The on/off status of the output jack parallels that of the AC outlet.


Optional foot switch (for remote control) is sold separately. Foot switch operates an extension of the start/reset bar.

Canadian Standards Association1 Year WarrantyUL Listed.
Specifications
  • Timing Capacity1 to 99 minutes, 1 to 99 seconds, 0.1 to 9.9 seconds
  • Number of Circuits1
  • Number of Programs2 on/off events
  • Resolution0.1 sec, 1 sec, 1 min
  • Accuracy±0.015% at 10 seconds (at 20°C with no load)
  • DisplayLED
  • CertificationsCSA, UL
  • Max Operating Temperature (° F)131
  • Max Operating Temperature (° C)55
  • Min Operating Temperature (° F)32
  • Min Operating Temperature (° C)0
  • Control Output1200 W resistive; 1/3 hp maximum motor load; most inductive loads
  • Power (VAC)115
  • Power (Hz)60
  • Height (InchShort)8
  • Depth (in)3 1/2
  • Width (InchShort)4
  • Height (cm)20.3
  • Depth (cm)8.9
  • Width (cm)10.2
  • DescriptionGralab 451 Timer/Intervalometer; 115 VAC
  • Warranty1 year
Reviews
Q&A