Diversey Oxivir® Tb Disinfectant Wipes, 6" x 7"; 160 Wipes Ea

Representative image only.

Diversey Oxivir® Tb Disinfectant Wipes, 6" x 7"; 160 Wipes Ea

Diversey | Mfr: 4599516| Item: EW-78901-18

Tough on pathogens, not on people

$24.50USD / Each

$24.50USD / Each

Buy It Together

Current Item

Diversey Oxivir® Tb  Disinfectant Wipes, 6" x 7"; 160 Wipes Ea
Diversey Oxivir® Tb Disinfectant Wipes, 6" x 7"; 160 Wipes Ea
7890118

$24.50USD / Each
+ =
Total Price 53.20 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disinfects surfaces in less than one minute
  • Ready-to-use one-step disinfectant saves you time
  • Non-irritating to skin and eyes
  • Gentle formula suitable for daily use
  • Penetrates through the toughest soils
  • Kills SARS-CoV-2 (COVID-19 virus)
  • Choose liquid solution or perforated wipes

More About this Item

Oxivir® Tb is a one-step disinfectant cleaner that is ready to use out of the bottle—no diluting needed. Simply wipe any hard, nonporous surface and allow the surface to remain wet for one minute. With no added phosphates, phenols, and fragrance, Oxivir Tb cleaner meets the lowest EPA toxicity category and is environmentally responsible – active ingredients break down into oxygen and water. Formulated with Accelerated Hydrogen Peroxide technology to deliver fast-acting, broad spectrum disinfection with enhanced cleaning power.

Disinfectant is effective against key pathogens such as TB, MSRA, Norovirus, and VRE. It kills HBV, HCV, and HIV in one minute; and is a potent tuberculocide and fungicide to effectively clean, disinfect, and deodorize.

Note: Food contact surfaces must be rinsed with potable water after using. Do not use on glassware, utensils, or dishes. If you are unsure of compatibility, it is recommended to test on a small, discreet surface.

FOR COMMERCIAL AND INDUSTRIAL USE ONLY, no residential addresses accepted.

Specifications
  • FormatWipes
  • Width (InchShort)6
  • Height (InchShort)7
  • DilutionReady to use
  • ApplicationsGeneral virucide, bactericide, tuberculocide, fungicide
  • DescriptionDisinfectant Wipes, 6" x 7"; 160 Wipes Ea
Reviews
Q&A