DuPont Liveo Pharma 50 Platinum-Cured Silicone Tubing, 1/4" ID x 7/16" OD; 50 Ft

Representative image only.

DuPont Liveo Pharma 50 Platinum-Cured Silicone Tubing, 1/4" ID x 7/16" OD; 50 Ft

DuPont Liveo | Mfr: 3100464| Item: EW-50121-90

Ideal for transfer of high-purity fluids in pharmaceutical and biotechnological applications

$146.00USD / Pkg of 1
$311.50USD / Pkg of 1

$146.00USD / Pkg of 1
$311.50USD / Pkg of 1

Buy It Together

Current Item

DuPont Liveo Pharma 50 Platinum-Cured Silicone Tubing, 1/4" ID x 7/16" OD; 50 Ft
DuPont Liveo Pharma 50 Platinum-Cured Silicone Tubing, 1/4" ID x 7/16" OD; 50 Ft
5012190

$146.00USD / Pkg of 1
$311.50USD / Pkg of 1
+ =
Total Price 296.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Provides excellent flexibility
  • Offers low extractables
  • Contains no peroxide by-products, chlorophenyls or PCBs
  • Free from organic plasticizers, phthalates or latex additives
  • Easily sterilized
  • Meets USP Class VI, FDA registered and ISO 9001:2015 requirements

More About this Item

The translucent, platinum-cured silicone DuPont Liveo Pharma-50 tubing is designed to transfer ultra-pure liquids in pharmaceutical and biotechnological processes where contamination is a concern. The tubing is stable over a wide temperature range, is highly resilient, impairs no taste or odor, and offers a non-wetting surface.

Made from BioMedical Grade elastomer, the tubing exceeds United States Pharmacopeia (USP®) Class VI Plastics Test Requirements. It also meets the European Pharmacopoeia monograph 3.1.9. “Silicone elastomer for closures and tubing.” The tubing is easily sterilized by ethylene oxide, autoclave steam for 30 minutes at 120 °C, and gamma radiation at 50 kGy.

Specifications
  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing OD (in)7/16
  • Tubing OD (mm)11.1125
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.35
  • Wall Thickness (in)3/32
  • Wall Thickness (mm)2.4
  • Clarity (translucent)Yes
  • Burst Pressure (PSI)71
  • Burst Pressure (bar)4.9
  • Length (ft)50
  • Length (m)15.24
  • Sterilization MethodEtO;Autoclave;Gamma
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsFDA;USP;European Pharmacopoeia
  • Durometer50 Shore A
  • DescriptionPharma 50 Platinum-Cured Silicone Tubing, 1/4" ID x 7/16" OD; 50 Ft
Reviews
Q&A