DuPont Liveo Pharma Advanced Pump Tubing, 1/4" ID x 1/2" OD; 50 Ft

Representative image only.

DuPont Liveo Pharma Advanced Pump Tubing, 1/4" ID x 1/2" OD; 50 Ft

DuPont Liveo | Mfr: 4040491| Item: EW-50122-20

Offers four times the pump life of standard platinum-cure silicone tubing

$289.00USD / Pkg of 1
$611.00USD / Pkg of 1

$289.00USD / Pkg of 1
$611.00USD / Pkg of 1

Buy It Together

Current Item

DuPont Liveo Pharma Advanced Pump Tubing, 1/4" ID x 1/2" OD; 50 Ft
DuPont Liveo Pharma Advanced Pump Tubing, 1/4" ID x 1/2" OD; 50 Ft
5012220

$289.00USD / Pkg of 1
$611.00USD / Pkg of 1
+ =
Total Price 439.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Superior resiliency
  • Provides excellent flexibility
  • Offers low extractables
  • Contains no peroxide by-products, chlorophenyls or PCBs
  • Free from organic plasticizers, phthalates or latex additives
  • Easily sterilized
  • Meets USP Class VI, FDA 21 CFR, and ISO10993 requirements

More About this Item

The translucent DuPont Liveo Pharma Advanced Pump Tubing (APT) is specifically designed for pumping ultra-pure liquids in pharmaceutical and biotechnological processes where contamination is a concern. It offers a non-wetting surface, outstanding filling accuracy, complete traceability, and consistent performance.

Made from biomedical grade tear resistant platinum-cured elastomer, the tubing allows you up to four times the pump life of standard platinum-cure tubing and exceeds United States Pharmacopeia (USP®) Class VI Plastics Test requirements. It also meets the European Pharmacopoeia monograph 3.1.9. “Silicone elastomer for closures and tubing.” The tubing is easily sterilized by ethylene oxide, autoclave steam for 30 minutes at 120 °C, and gamma radiation at 45 kGy.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPlatinum-Cured Silicone
  • Tubing OD (in)1/2
  • Tubing OD (mm)12.7
  • Tubing ID (in)1/4
  • Tubing ID (mm)6.4
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • Clarity (translucent)Yes
  • Burst Pressure (PSI)75.4
  • Burst Pressure (bar)5.2
  • Length (ft)50
  • Length (m)15.24
  • Sterilization MethodAutoclave;EtO;Gamma
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP;FDA;European Pharmacopoeia
  • Durometer50 Shore A
  • DescriptionPharma Advanced Pump Tubing, 1/4" ID x 1/2" OD; 50 Ft
Reviews
Q&A