DuPont Liveo Pharma TPE Tubing, 1/2" ID x 3/4" OD; 50 Ft

Representative image only.

DuPont Liveo Pharma TPE Tubing, 1/2" ID x 3/4" OD; 50 Ft

DuPont Liveo | Mfr: 12078432| Item: EW-50122-38

Improves heat-welding and high tensile strength

$345.00USD / Pkg of 1

$345.00USD / Pkg of 1

Buy It Together

Current Item

DuPont Liveo Pharma TPE Tubing, 1/2" ID x 3/4" OD; 50 Ft
DuPont Liveo Pharma TPE Tubing, 1/2" ID x 3/4" OD; 50 Ft
5012238

$345.00USD / Pkg of 1
+ =
Total Price 495.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • High resiliency
  • Provides excellent flexibility
  • Offers low extractables
  • Contains no peroxide by-products, chlorophenyls or PCBs
  • Free from phthalates or latex additives
  • Chemical resistance
  • Easily sterilized
  • Meets USP Class VI, ISO10993, and U.S. Pharmacopeia requirements

More About this Item

The translucent DuPont Liveo Pharma TPE tubing is ideal for use in many biopharma applications, including fluid, media and solvent transport; single-use assemblies; peristaltic pump applications; and aseptic connection and disconnection without connectors. It offers improved heat-welding and high tensile strength, as well as burst resistance before and after welding, The tubing features minimal spallation after 24 hours of pumping, stable clarity after sterilization, complete traceability, and consistent performance.

Made from medical grade elastomer, the tubing complies with United States Pharmacopeia (USP®) Class VI Plastics test requirements. It is manufactured to the principles of cGMPs for Pharmaceutical products and ISO 7 Class clean room. The tubing is easily sterilized by ethylene oxide, autoclave steam for 30 minutes at 120 °C, and gamma radiation at 50 kGy.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTPE
  • Tubing OD (in)3/4
  • Tubing OD (mm)19.1
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.7
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • Clarity (translucent)Yes
  • Burst Pressure (PSI)71
  • Burst Pressure (bar)4.9
  • Length (ft)50
  • Length (m)15.24
  • Sterilization MethodEtO;Autoclave;Gamma
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Sterilization Method (Gamma)Yes
  • Regulatory ApprovalsUSP
  • Durometer80 Shore A
  • DescriptionPharma TPE Tubing, 1/2" ID x 3/4" OD; 50 Ft
Reviews
Q&A