DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 200 mm

Representative image only.

DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 200 mm

DWK Life Sciences (Kimble) | Mfr: 31200-200| Item: EW-06536-21

Greased collar valve allows for better grip and greater degree of durability

$974.50USD / Each

$974.50USD / Each

Buy It Together

Current Item

DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 200 mm
DWK Life Sciences (Kimble) Glass Vacuum Desiccator with Collar, 200 mm
0653621

$974.50USD / Each
+
Cole-Parmer Glass Dome Desiccator, 8" (20 cm) dia
0652542

$207.25USD / Each
=
Total Price 1181.75 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximum vacuum of 20" Hg

More About this Item

Manufactured from soda-lime glass these vacuum desiccators include a lid with collar valve, metal plate, and a recessed base for desiccant containment. Conform to USP Type III and ASTM E438, Type II requirements. Valve stem accepts 5/16" ID flexible tubing.

Specifications
  • Plate Size (mm)200
  • Exterior Height (InchShort)12.25
  • Exterior Height (cm)31
  • MaterialGlass
  • DescriptionGlass Vacuum Desiccator with Collar, 200 mm
Reviews
Q&A