Environmental Express APC1040B Straight-Sided Preserved Clear Glass Bottles, 1000 mL, 6.5 mL HCl; 12/Case

Representative image only.

Environmental Express APC1040B Straight-Sided Preserved Clear Glass Bottles, 1000 mL, 6.5 mL HCl; 12/Case

Environmental Express | Item: UX-35204-75

EPA-approved containers with premeasured preservative already inside

$56.55USD / Case of 12

$56.55USD / Case of 12

Buy It Together

Current Item

Environmental Express APC1040B Straight-Sided Preserved Clear Glass Bottles, 1000 mL, 6.5 mL HCl; 12/Case
Environmental Express APC1040B Straight-Sided Preserved Clear Glass Bottles, 1000 mL, 6.5 mL HCl; 12/Case
3520475

$56.55USD / Case of 12
+ =
Total Price 121.95 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Borosilicate glass does not have a great pH shift and can handle a wider range of temperatures than plastic
  • Ideal for sampling and storing a wide range of chemicals or mixtures in various environments
  • Containers are lot controlled, sealed with custody tape, and include a Level 1 Certificate of Analysis from an independent laboratory
  • Included screw-top caps are composed of polypropylene (PP) and lined with PTFE
  • 3 month warranty

More About this Item

Preserved glass bottles meet EPA specifications from "Guidance for Contaminant-Free Sample Containers" for metals, cyanide, fluoride, and other water quality parameters testing.

3 Month Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size89 mm
  • Bottle ColorClear
  • Level Number1
  • Special Features6.5 mL hydrochloric acid
  • AutoclavableNo
  • DescriptionStraight-Sided Preserved Clear Glass Bottles, 1000 mL, 6.5 mL HCl; 12/Case
  • Warranty3 month
Reviews
Q&A