Environmental Express APC1442 Boston Round Preserved Amber Glass Bottles, 500 mL, 1 mL 1:1 H2SO4; 12/Cs

Representative image only.

Environmental Express APC1442 Boston Round Preserved Amber Glass Bottles, 500 mL, 1 mL 1:1 H2SO4; 12/Cs

Environmental Express | Item: UX-35205-28

EPA-approved containers with premeasured preservative already inside

$41.10USD / Case of 12

$41.10USD / Case of 12

Buy It Together

Current Item

Environmental Express APC1442 Boston Round Preserved Amber Glass Bottles, 500 mL, 1 mL 1:1 H2SO4; 12/Cs
Environmental Express APC1442 Boston Round Preserved Amber Glass Bottles, 500 mL, 1 mL 1:1 H2SO4; 12/Cs
3520528

$41.10USD / Case of 12
+ =
Total Price 106.50 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Borosilicate glass does not have a great pH shift and can handle a wider range of temperatures than plastic
  • Ideal for sampling and storing a wide range of chemicals or mixtures in various environments
  • Containers are lot controlled, sealed with custody tape, and include a Level 1 Certificate of Analysis from an independent laboratory
  • Included screw-top caps are composed of polypropylene (PP) and lined with PTFE
  • Model number APC1442

More About this Item

Preserved glass bottles meet EPA specifications from "Guidance for Contaminant-Free Sample Containers" for metals, cyanide, fluoride, and other water quality parameters testing.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size28 mm
  • Bottle ColorAmber
  • Level Number1
  • Special Features1 mL 1:1 sulfuric acid
  • AutoclavableNo
  • DescriptionCole-Parmer APC1442 500mL, 28mm, Boston Round, Amber,12/Case
Reviews
Q&A