Environmental Express APC1555G Amber VOA Vials, 60 mL, Open-Top Green Septa Caps; 72/Cs

Representative image only.

Environmental Express APC1555G Amber VOA Vials, 60 mL, Open-Top Green Septa Caps; 72/Cs

Environmental Express | Item: EW-35205-77

Borosilicate glass vials meet EPA guidelines for contamination-free containers

$156.95USD / Case of 72

$156.95USD / Case of 72

Buy It Together

Current Item

Environmental Express APC1555G Amber VOA Vials, 60 mL, Open-Top Green Septa Caps; 72/Cs
Environmental Express APC1555G Amber VOA Vials, 60 mL, Open-Top Green Septa Caps; 72/Cs
3520577

$156.95USD / Case of 72
+ + +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

$199.50USD / Case of 72
+
Cole-Parmer EPA Screw Vial, 20ml, 24mm, Glass; 1000/pk
9870076

$560.00USD / Pkg of 1000
+ + =
Total Price 1722.15 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

caps and Certificate of Analysis.

Key Features

  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • Model number APC1555G

More About this Item

Level 1 VOA vials meet EPA recommended guidelines for contamination-free sample containers and include a Certificate of Analysis. Septa offered as a liner option for closed caps to ensure greater seal integrity.

Specifications
  • Volume (mL)60
  • Tube MaterialBorosilicate glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeOpen-top septa
  • Cap MaterialPolypropylene
  • Cap colorGreen
  • Thread24 mm
  • SterileNo
  • AutoclavableNo
  • Outside Diameter (in)1 1/8
  • Outside Diameter (mm)27.69
  • Level1
  • Special FeaturesGreen Cap
  • DescriptionAmber VOA Vials, 60 mL, Open-Top Green Septa Caps; 72/Cs
Reviews
Q&A