Environmental Express BPC1145 Oblong Packer Bottle, HDPE, Level 1, 250 mL, 1.5 mL 1:1 Nitric Acid; 250/Case

Representative image only.

Environmental Express BPC1145 Oblong Packer Bottle, HDPE, Level 1, 250 mL, 1.5 mL 1:1 Nitric Acid; 250/Case

Environmental Express | Item: EW-35207-39

Won't break like glass

$341.15USD / Case of 250

$341.15USD / Case of 250
Product Description

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
Specifications
  • Capacity (mL)250
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size43/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features1.5 mL 1:1 Nitric acid
  • Level Number1
  • Neck Inside Diameter (ID) (mm)43
  • DescriptionOblong Packer Bottle, HDPE, Level 1, 250 mL, 1.5 mL 1:1 Nitric Acid; 250/Case
Reviews
Q&A